Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-Rsoft™ FX™ Ear Plugs
Shop All 3M Products
Click to view available options
Model:
312-1260
312-1261
312-1274
Corded:
Corded
Uncorded
Description
- Soft, pliable foam offers comfort for wearing over an extended time
- Bell shape allows easy fitting and removal
- Slow recovery foam effectively seals the ear canal and provides reliable hearing protection
- Test compatible with 3M™ E-A-Rfit™ Dual-ear Validation System
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Orange |
| Cord Material | Vinyl |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Assembly, Blasting, Cleaning, Composite Finishing, Demolition, Electrical, Facility Maintenance, Final Finish, Grinding, Machine Operations, Paint Preparation, Painting, Sanding, Welding |
| High Visibility | Yes |
| Model | 312-1260 |
| Packaging Type | Poly bag |
| Pairs per Package | 2000 Pairs/Cs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction