Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-Rsoft™ Yellow Neons™ and Yellow Neon Blasts™ Ear Plugs
Shop All 3M Products
Click to view available options
Model:
311-1250
311-1251
311-1252
311-1257
312-1250
312-1251
Corded:
Corded
Uncorded
Size:
Large
Regular
Product Type:
Yellow Neon Blasts™
Yellow Neons™
Description
- Disposable
- Extra soft polyurethane foam with smooth, nonirritating surface
- Tapered design for easy insertion and removal
- Trademark neon yellow color permits easy recognition
- Plug color available in yellow or yellow with red flame design
- Choose from corded or uncorded in regular or large size
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Orange |
| Cord Material | Vinyl |
| CSA Z94.2 | Class AL |
| Size | Regular |
| For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
| High Visibility | Yes |
| Model | 311-1252 |
| Packaging Type | Poly bag |
| Pairs per Package | 2000 Pairs/Cs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction