Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Full-Facepiece Plugs

Catalog No. 1798596c Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Full facepieces
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-985-96C Full facepieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-985-96C Supplier 3M™ Supplier No. 7000029584
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use to seal DIN ports

  • Replacement part for 3M Full Facepieces 6000DIN and 7800S
  • 3M Catalog# 7890

TRUSTED_SUSTAINABILITY

Specifications

Product Type Full Facepiece Plug
For Use With (Application) Grinding, welding
For Use With (Equipment) Full facepieces
Model 7890
Dimensions (L x W x H) 3.5 x 9 x 13 in. (8.89 x 22.8 x 33 cm)
Length (English) 3.5 in.
Length (Metric) 8.89 cm
Width (English) 9 in.
Width (Metric) 22.8 cm
Height (English) 13 in.
Height (Metric) 33 cm
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.