Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ H-800 Series Full Brim Hard Hats
Shop All 3M Products
Click to view available options
Color:
Black
Blue
Gray
Green
Hi-vis Orange
Hi-vis Yellow
Navy Blue
Orange
Pink
Red
Tan
White
Yellow
Description
- Made of HDPE
- Features 4-point ratchet suspension with three position height adjustment allows for customized fit
- Perforated absorbent brow pad
- Optional 6-point suspension strap for more comfort
- Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E
- Available in several colors
- 3M Catalog# H-801R, H-802R, H-803R, H-804R, H-805R, H-806R, H-807R, H-808R, H-809R, H-810R, H-811R, H-812R, H-813R
Specifications
Specifications
| Certifications/Compliance | ANSI Z89.1-2009 High-visibility Performance, ANSI/ISEA Z89.1-2009 Type I Class C, G and E |
| Color | Hi-vis Orange |
| Includes | 4-point Ratchet Suspension and Standard Brow Pad |
| Material | HDPE |
| Model | H-807R |
| Quantity | 20/Cs. |
| Size (Metric) | 168 to 197 mm |
| Suspension Type | 4-point Ratchet |
| Weight (English) | 416 oz. |
| Weight (Metric) | 11.79 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction