Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ H-800 Series Full Brim Hard Hats with Uvicator™ Sensors

Catalog No. 17623729 Shop All 3M Products
Click to view available options
Color:
Black
Blue
Gray
Green
Hi-vis Orange
Hi-vis Yellow
Navy Blue
Orange
Pink
Red
Tan
White
Yellow
This item is not returnable. View return policy

Catalog No. 17-623-729

Supplier: 3M™ 7000144976

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With Uvicator sensor that changes color as hard hat is exposed to UV light

  • Made of HDPE
  • Features 4-point ratchet suspension with three position height adjustment allows for customized fit
  • Perforated absorbent brow pad 
  • Optional 6-point suspension strap for more comfort
  • Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E
  • Available in several colors
  • 3M Catalog# H-801R-UV, H-802R-UV, H-803R-UV, H-804R-UV, H-805R-UV, H-806R-UV, H-807R-UV, H-808R-UV, H-809R-UV, H-810R-UV, H-811R-UV, H-812R-UV, H-813R-UV

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA Z89.1-2009 Type I, Class C, G and E
Color Yellow
Includes Uvicator™ Sensor, 4-point Ratchet Suspension and Standard Brow Pad
Material HDPE
Model H-802R-UV
Quantity 20/Cs.
Size (Metric) 168 to 197 mm
Suspension Type 4-point Ratchet
Weight (English) 416 oz.
Weight (Metric) 11.79 kg
Ventilated Not Ventilated
Head Style Full Brim
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.