Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ H-800 Series Full Brim Vented Hard Hats with Uvicator™ Sensors
Shop All 3M Products
Click to view available options
Color:
Black
Blue
Gray
Green
Hi-vis Orange
Hi-vis Yellow
Navy Blue
Orange
Pink
Red
Tan
White
Yellow
Description
- Made of HDPE
- Features 4-point ratchet suspension with three position height adjustment allows for customized fit
- Perforated absorbent brow pad
- Optional 6-point suspension strap for more comfort
- Vents allow air circulation to keep worker cooler and more comfortable
- Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C
- Available in several colors
- 3M Catalog# H-801V-UV, H-802V-UV, H-803V-UV, H-804V-UV, H-805V-UV, H-806V-UV, H-807V-UV, H-808V-UV, H-809V-UV, H-810V-UV, H-811V-UV, H-812V-UV, H-813V-UV

Specifications
Specifications
Certifications/Compliance | ANSI/ISEA Z89.1-2009 Type I, Class C |
Color | Green |
Includes | Uvicator™ Sensor, 4-point Ratchet Suspension and Standard Brow Pad |
Material | HDPE |
Model | H-804V-UV |
Quantity | 20/Cs. |
Size (Metric) | 168 to 197 mm |
Suspension Type | 4-point Ratchet |
Ventilated | Ventilated |
Head Style | Full Brim |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction