Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Micropore™ Surgical Paper Tape

Catalog No. p-190138
Click to view available options
Dimensions (L x W):
10 yd. x 0.5 in.
10 yd. x 1 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Low-tack adhesive removes gently

  • Latex-free
  • Gentle to skin yet adheres well
  • Leaves minimal adhesive residue upon removal
  • 3M Catalog# 1530-0 , 3M Catalog# 1530-1

Order Info

Packaged in 10 yd. (9.1m) rolls.

TRUSTED_SUSTAINABILITY

Specifications

Material Paper
Product Type Surgical Tape
Length (English) 10 yd.
Length (Metric) 9 m
Width (Metric) 2.54 cm
Width (English) 1 in.
Quantity 10/Cs.
Dimensions (L x W) 10 yd. x 1 in.
Model 1530-1
Waterproof No
For Use With (Application) An economical, general purpose
Color White
Adhesive Acrylate
Latex Free Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.