Learn More
Description
- Ultra-soft foam formulation for all-day comfort
- Tapered shape for easy insertion and canal-hugging seal
- Four vibrant colors in each box: orange, red, pink, and purple
- 3M Catalog# P1000 , 3M Catalog# P1001
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Multi-color |
| Certifications/Compliance | CSA Class AL |
| Size | Regular |
| For Use With (Application) | For easy insertion and canal-hugging seal |
| Model | P1000 |
| Noise Reduction Rating (NRR) | 32 dB |
| Corded | Uncorded |
| Plug Shape | Tapered |
| Product Type | Nitro™ Earplug |
| Material | Polyurethane |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.