Learn More
Description
- For use in oil-only sorbent applications
- May be used on work surface in anticipation of a spill
- Ideal for use under docks, in shallow water, rocky shorelines, marshes and beaches
- 3M Catalog# HP156 , 3M Catalog# T151
Specifications
Specifications
| Color | White |
| Capacity (English) | 43.5 gal. |
| Capacity (Metric) | 164.66 L |
| Type | Petroleum Sorbent Pad |
| For Use With (Application) | Pad may be used on a work surface in anticipation of a spill or as a wipe |
| Model | T151 |
| Dimensions (L x W) | 19 x 17 in. (48.2 x 43.18 cm) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Width (English) | 17 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.