Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Petroleum Sorbents

Catalog No. 19044036 Shop All 3M Products
Click to view available options
Capacity (English):
20 gal.
37.5 gal.
73 gal.
81 gal.

For routine use, cleaning up small spills and wiping contaminated areas

  • Have a scrim on one side to increase strength and help eliminate linting
  • Conveniently sized pads allow the user to spread sorbent over and in the path of a spill
  • Pads may also be used on a work surface in anticipation of a spill or as a wipe
  • 3M Catalog# HP156 , 3M Catalog# HP557 , 3M Catalog# T270

These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Capacity (English) 20 gal.
Capacity (Metric) 75.7 L
Type Petroleum Sorbent Boom
For Use With (Application) For controlling and absorbing spills and effluent discharges
Model T270
Length (English) 10 ft.
Length (Metric) 304.8 cm
Width (English) 22 in.
Width (Metric) 55.88 cm
Height (English) 24 in.
Height (Metric) 60.9 cm
Diameter (English) 8 in.
Diameter (Metric) 20.3 cm
Weight (English) 55 lb.
Weight (Metric) 24.9 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.