Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Replacement Fittings for Compressed Air Components: 0.37 Inch
Designed for use with 3M compressed air components.
$87.23 - $212.15
Specifications
Includes | Twist lock steel and brass fitting |
---|---|
Length (English) | 0.37 in. |
Length (Metric) | 0.93 cm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Product Type | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Product Type | Material | Price | Quantity & Availability | |||
19-813-797
|
3M™
7000130788 |
Air high pressure hose, compressed air filter and regulator panel w-2806 | Hose Socket | Steel, Brass |
Case of 2 for $212.15
|
|
|||
19-021-567
|
3M™
7100017458 |
Air low pressure hose w-3020 | Plug | Steel |
Case of 2 for $87.23
|
|
|||
Description
Replacement parts for compressed air components- High pressure, 3/8 inch MPT twist lock fitting for 3M™ Compressed Air Filter and Regulator Panel W-2806
- Low pressure, 3/8 inch FPT twist lock steel and brass fitting for 3M™ Supplied Air Hose W-3020
- 3M Catalog# W-3182-2 , 3M Catalog# W-3198-2
Specifications
Twist lock steel and brass fitting | |
0.37 in. | |
0.93 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title