Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Safety Walk Rolls
Click to view available options
Color:
Black
Gray
Width (English):
1 in.
2 in.
4 in.
Description
- Slip-resistant material on adhesive backing
- For use on nonporous surfaces—including heavy-traffic areas, stairs, ramps, and loading docks—and on heavy equipment
- Black
- 3M Catalog# 370 , 3M Catalog# 610 , 3M Catalog# 610
Order Info
Roll: 60 ft. long (18.2m).

Specifications
Specifications
Dimensions (L x W) | 60 ft. x 1 in. |
Color | Gray |
Width (Metric) | 2.54 cm |
Width (English) | 1 in. |
Length (Metric) | 18.28 m |
Length (English) | 60 ft. |
For Use With (Application) | For use on nonporous surfaces including heavy-traffic areas, stairs, ramps, and loading dock |
Material | Vinyl |
Type | Safety Tape |
Adhesive Type | Pressure Sensitive Adhesive |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction