Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ SecureFit™ 100 Series

Catalog No. 19072505 Shop All 3M Products
Change view
Click to view available options
Model:
SF101AF-BLK
SF101AS-BLK
SF103AF-BLK
Lens Tint:
Amber
Clear
No. per Case:
100/Cs.
20/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Lens Tint No. per Case
19-072-505 SF103AF-BLK Amber 20/Cs.
19-072-500 SF101AS-BLK Clear 100/Cs.
19-072-502 SF101AS-BLK Clear 20/Cs.
19-072-503 SF101AF-BLK Clear 20/Cs.
19-072-504 SF101AF-BLK Clear 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-072-505 Supplier 3M™ Supplier No. 7100238183
Only null left
Add to Cart
Add to Cart

Features a sleek, sporty lens shape coupled with a patented temple design that self-adjusts to different head sizes to provide a stylish yet comfortable fit for an extended period of time.

  • 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
  • Curved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
  • Sporty design with contemporary lens shape and a sleek profile
  • SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
  • Choose from models with anti-scratch or anti-fog/anti-scratch coating.
  • Bulk packaging available (100 per case)
  • U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
  • Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Anti-fog, Scratch-resistant
Shape Sleek, Sporty Lens Shape
Height (English) 1.85 in.
Height (Metric) 4.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Lens Tint Amber
Product Type Protective Eyewear
Frame Color Black Temples
No. per Case 20/Cs.
Model SF103AF-BLK
Temple Color Black Temples
Material Polycarbonate
Disposable Reusable
UV Protection UV400
Frame Type Frameless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.