Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 400 Eye Protection
Low-profile, flexible temples are ideal for use with hearing protection. Contemporary, lightweight and wraparound lens design provides excellent coverage and good field of vision. Provides 99.9% UV protection.
Supplier: 3M™ 7100112109
Description
- Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
- Wear all day - forget you have them on
- Padded temples for added comfort over the ears
- Soft, conformable nose pads provide customizable comfort
- Lightweight, durable design for all-day comfort and lasting wear
- Flexible temples conform comfortably to different head sizes
- Anti-fog, scratch-resistant lenses help keep vision clear
- Impact-resistant lenses block 99.9% of UV rays
- Clear lenses help provide excellent visibility and can be used indoors or outdoors
- Adjustable nose pads and soft-touch inlays increase comfort and provide grip

Specifications
Anti-Fog | |
AS/NZS 1337, CSA Z94.3, Z87.1-2010 | |
Indoor/Outdoor | |
6.9 in. | |
Clear | |
Home Improvement, Building & Construction, Personal Safety, Eye Protectoin | |
6/Cs. | |
Polycarbonate | |
99.9% UV Protection |
10.5 in. | |
25.53 cm | |
Wraparound | |
17.53 cm | |
Protective Eyewear | |
Black, Neon Green/Black | |
SF400C-WV-6-PS | |
Reusable | |
Wraparound |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction