Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ 3M™ SecureFit™ 400 Eye Protection Anti-Fog

Low-profile, flexible temples are ideal for use with hearing protection. Contemporary, lightweight and wraparound lens design provides excellent coverage and good field of vision. Provides 99.9% UV protection.

Supplier:  3M™ 7100141760

 View more versions of this product

Catalog No. 03-052-849


Only null left
Add to Cart

Description

Description

  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Anti-fog
21.59 cm
4 in.
Clear
Protective Eyewear
SF400C-BULK
Reusable
Low-profile, Flexible Temples
8.5 in.
Wraparound
10.16 cm
Clear
Home Improvement, Mounting and Hanging Products, Decorating, Organizing and Crafts
Polycarbonate
UV400
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.