Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ 3M™ SecureFit™ 400 Eye Protection Anti-Fog
Low-profile, flexible temples are ideal for use with hearing protection. Contemporary, lightweight and wraparound lens design provides excellent coverage and good field of vision. Provides 99.9% UV protection.
$6.45
Specifications
Lens Coating | Anti-fog |
---|---|
Height (English) | 8.5 in. |
Height (Metric) | 21.59 cm |
Shape | Wraparound |
Width (English) | 4 in. |
Catalog Number | Mfr. No. | Model | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Lens Tint | Price | Quantity & Availability | ||||
03-052-849
|
3M™
7100141760 |
SF400C-BULK | Clear |
Each of 1 for $6.45
|
|
||||
Description
- NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product
Specifications
Anti-fog | |
21.59 cm | |
4 in. | |
Protective Eyewear | |
Polycarbonate | |
UV400 |
8.5 in. | |
Wraparound | |
10.16 cm | |
Home Improvement, Mounting and Hanging Products, Decorating, Organizing and Crafts | |
Reusable | |
Low-profile, Flexible Temples |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title