Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Silicone Lubricant
Click to view available options
Quantity:
12 Pk.
Description
Includes
Handy snorkel tube that slips easily into the spray nozzle for small, hard-to-reach areas.
Fast-drying, long-lasting lubricant is formulated with a silicone polymer instead of petroleum oils.
- Will not freeze at -33°C (-28°F) nor break down at 177°C (350°F)
- Lubricates moving parts, eliminates squeaks caused by friction, prevents sticking and freezing, protects against rust
- Seals out moisture; preserves plastic, rubber, and leather
- Helps prevent buildup of glues, waxes, inks, paints; and helps prolong life of cutting tools
- Contains no methylene chloride, 1,1,1-trichloroethane, or chlorofluorocarbons
- 3M Catalog# ILICONELUBRICANT
Order Info
24 fl. oz. (710mL) can.
Compliance
Ingredients listed under FDA Regulation Title 21 CFR 178.3570 and 181.28, Lubricants.

Specifications
Specifications
Product Type | Silicone Lubricant |
For Use With (Application) | Lubricates moving parts, eliminates squeaks caused by friction, prevents sticking and freezing, protects against rust |
Certifications/Compliance | FDA regulation Title 21 CFR 178.3570 and 181.28 |
Color | Clear |
Model | ILICONELUBRICANT |
Packaging | Aerosol Can |
Quantity | 12 Pk. |
Temperature (English) | -28°F to 350°F |
Temperature (Metric) | -33.33°C to +176.67°C |
Volume (English) | 24 oz. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction