Learn More
Description
Includes
Starter Kit Cat. No. 06-0202-10
- Five outside protection plates
- Two 9100V inside protection plates
- One sweatband
- Five outside protection plates
- Two 9100X inside protection plates
- One sweatband
- Five outside protection plates
- Two 9100XX inside protection plates
- One sweatband
- Flip-up assembly for grinding and prep work
- SideWindows shade 5 side filters that increase peripheral vision
- Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
- Earmuff protection available as optional accessory
- Hard hat shell is made of heat resistant polycarbonate
- A wide (∽8 x 4.25 in.), curved, protective visor with excellent views up, down and peripherally
- Designed from inception to take one of our optional Peltor™ Earmuffs: low-profile hearing protection with liquid/foam ear cushions and orange housings
- Dark state: shade 5, 8, 9-13 (variable)
- Light state: shade 3
- UV/IR protection: shade 13 (permanent)
- Switching time, light-dark: <0.1ms (+23°C)
- Assembly
- Blasting
- Cleaning
- Demolition
- Electrical
- Facility Maintenance
- Grinding
- Health and Safety Testing
- Machine Operations
- Painting
- Remediation
- Sanding
- Welding
- 3M Catalog# 06-0202-10 , 3M Catalog# 06-0202-20 , 3M Catalog# 06-0202-30
Compliance
ANSI Z89.1 - 2009, ANSI Z87.1-2010
Specifications
Specifications
| Includes | Includes two 9100X inside protection plates |
| Model | 06-0202-20 |
| Quantity | 1 Kit |
| Style | Starter Kit - Includes two 9100X inside protection plates |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.