Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ Full Welding Helmet 9100, Assemblies

Catalog No. 18823006 Shop All 3M Products
Change view
Click to view available options
Includes:
Hardhat adapter, sidewindows and auto-darkening 9100V filter; w/o Hardhat
Hardhat adapter, sidewindows and auto-darkening 9100X filter; w/o Hardhat
Hardhat adapter, sidewindows and auto-darkening 9100XX filter
Hardhat, hardhat adapter, sidewindows and auto-darkening 9100V filter
Hardhat, hardhat adapter, sidewindows and auto-darkening 9100X filter
Hardhat, hardhat adapter, sidewindows and auto-darkening 9100XX filter
Sidewindows and auto-darkening 9100XX filter
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18-823-006 Hardhat, hardhat adapter, sidewindows and auto-darkening 9100X filter
19-177-850 Sidewindows and auto-darkening 9100XX filter
18-823-003 Hardhat adapter, sidewindows and auto-darkening 9100V filter; w/o Hardhat
18-823-005 Hardhat adapter, sidewindows and auto-darkening 9100X filter; w/o Hardhat
18-823-007 Hardhat adapter, sidewindows and auto-darkening 9100XX filter
18-823-004 Hardhat, hardhat adapter, sidewindows and auto-darkening 9100V filter
18-823-008 Hardhat, hardhat adapter, sidewindows and auto-darkening 9100XX filter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 18-823-006 Supplier 3M™ Supplier No. 7010384397

With auto darkening filters and side windows

  • Fully assembled welding helmet is ready to use
  • Excellent optical quality
  • Three sensitivity settings on lens works for most types of welding
  • Optical quality gives worker a good view of the work area
  • Attractive graphics designed to appeal to women
  • 3M Catalog# 06-0100-10HASW, 06-0100-10HHSW, 06-0100-20HASW, 06-0100-20HHSW, 06-0100-30HASW, 06-0100-30HHSW, 06-0100-30SW

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 10.7 in.
Includes Hardhat, hardhat adapter, sidewindows and auto-darkening 9100X filter
Length (English) 11.5 in.
Model 06-0100-20HHSW
Product Type Welding Helmet
Weight (English) 2.52 lb.
Weight (Metric) 1.14kg
Width (English) 11.2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.