Learn More
Description
- Fully assembled welding helmet is ready to use
- Excellent optical quality
- Three sensitivity settings on lens works for most types of welding
- Optical quality gives worker a good view of the work area
- Attractive graphics designed to appeal to women
- 3M Catalog# 06-0100-10HASW, 06-0100-10HHSW, 06-0100-20HASW, 06-0100-20HHSW, 06-0100-30HASW, 06-0100-30HHSW, 06-0100-30SW
Specifications
Specifications
| Height (English) | 10.7 in. |
| Includes | Hardhat adapter, sidewindows and auto-darkening 9100XX filter |
| Length (English) | 11.5 in. |
| Model | 06-0100-30HASW |
| Product Type | Welding Helmet |
| Weight (English) | 2.52 lb. |
| Weight (Metric) | 1.14kg |
| Width (English) | 11.2 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.