Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Supplied-Air Respirator Hoses with Hansen Fittings

Catalog No. 19021530 Shop All 3M Products
Click to view available options
Length (English):
25 ft.
50 ft.
100 ft.
Color:
Black
Blue
Red

Catalog No. 19-021-530

Supplier: 3M™ 7100097708

Only null left
Add to Cart
Add to Cart

Designed for use with high-pressure compressed air systems.

  • Coiled hose (19-021-501) should be used in single length only. They cannot be combined.
  • 3M Catalog# W-2929-25 , 3M Catalog# W-3020-100 , 3M Catalog# W-9435-50

  1. May be used in single lengths of 25, 50, and 100 ft. (7.6, 15.2. or 30.5m) 100 ft. sections may be combined up to 300 ft.. No connections are approved for 25 or 50 ft. lengths.
  2. May be used as a single length of 25, 50, or 100 ft. (7.6, 15.2. or 30.5m). No connections are approved between coiled hoses.
  3. I.D. 0.5 in.

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 0.37 in. FPT fitting
Color Red
Product Type Low Pressure Hose
For Use With (Application) Assembly, blasting, grinding, machine operation
For Use With (Equipment) L series headgear and H series hoods
Length (English) 100 ft.
Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.93 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.