Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Versaflo™ Radiant Heat Cover
Designed to be used with the 3M™ Versaflo™ helmet in high temperature environments. Provides head, neck, and shoulder protection and comfort from radiant heat.
$912.22 - $1052.12
Specifications
Certifications/Compliance | NIOSH Approved |
---|---|
Color | Silver |
Disposable | Reusable |
Material | Aluminized |
For Use With (Application) | Foundries |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
17-000-739
|
3M™
7100154129 |
Versaflo™ M-307 Hard Hat Assembly |
Case for $1,052.12
|
|
|||||
17-000-740
|
3M™
7100154130 |
Versaflo™ M-306 and M-407 Helmet |
Case for $912.22
|
|
|||||
Description
Features:
- Modular range allows for multiple combinations and different coverage levels
- Compatible with 3M™ Versaflo™ Helmet
- Modular
- Protects against radiant heat
Certifications
NIOSH Approved
Specifications
NIOSH Approved | |
Reusable | |
Foundries |
Silver | |
Aluminized |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title