Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Virtua™ Eyewear

Catalog No. 19121276 Shop All 3M Products
Click to view available options
Lens Coating:
Anti-fog
Hardcoat
Uncoated
Lens Tint:
Blue Mirror
Clear
Gray
Indoor/Outdoor Mirror
Frame Color:
Blue, mirror
Clear
Gray
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Lightweight, comfortable protection

  • Polycarbonate lens absorbs 99.9% of UV
  • Choice of hardcoat
  • Sleek, 9.5-base lens wraps for superior protection and unobstructed view
  • Contoured flexible temples for comfortable fit
  • Weigh less than one ounce
  • 3M Catalog# 11228-00000-100, 11326-00000-100, 11327-00000-20, 11328-00000-20, 11329-00000-100, 11330-00000-20, 11331-00000-20

Order Info

Weight: <1 oz.

Compliance

Meets ANSI Z87.1-2015 standards.

TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Hardcoat
Certifications/Compliance ANSI Z87.1-2015
Lens Tint Gray
Frame Color Gray
Model 11327-00000-20
Lens Material Polycarbonate
Frame Type Contoured, Flexible Temples
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.