Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 4.0mm ID Straight Inlet Liners
SDP

Catalog No. 06717941 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Base Deactivated
Intermediate Polarity
Siltek
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation
06-717-941 Base Deactivated
06-717-939 Intermediate Polarity
06-717-954 Siltek
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-717-941 Supplier Restek™ Supplier No. 20782210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Agilent GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Liner ID: 4mm
  • Length: 78.5mm
  • OD: 6.3mm

Specifications

Packing Material None
Product Type Straight Inlet Liner
Quantity 5 Pk.
Length (Metric) 78.5 mm
Deactivation Base Deactivated
Geometry Straight
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.