Learn More
Description
- It was used in the preparation of a 2D homochiral inorganic-organic framework {[Mn(4-nitrophthalate)(4,4′-bipyridine)(H2O)]·(H2O2}n by reacting with manganese ions, and ancillary 4,4′-bipyridine ligands.
- The tissue-specific activity of 4-nitrophthalic acid was studied.
Specifications
Specifications
| Melting Point | 159°C to 161°C (literature) |
| Color | Pale Yellow |
| Loss on Drying | 0.0028 |
| Quantity | 25 g |
| Beilstein | 1882262 |
| Grade | 0.9 |
Safety and Handling
| storageNote1 | Room Temperatur |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.