Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ 4-Station Service Center with Sink

Shop All Diversified Spaces Products


Click to view available options
Top Style:
0.75 in. Phenolic Resin Surface
1 in. Solid Epoxy Resin Surface
Includes:
1 sink, 2 Multiservice Fixtures, 2 GFI-protected AC Duplex Receptacles, 2 Rod Sockets, Locking Cupboard
2 Multiservice Fixtures, 2 GFI-protected AC Duplex Receptacles, 2 Rod Sockets, 4 Locking Drawers and Locking Cupboard with Shelf
Description
- Four student double faced workstation includes one sink, two multiservice fixtures, two GFI protected AC duplex receptacles and two rod sockets
- Includes four book compartments in the aprons
- Constructed of solid oak and oak hardwood veneers
- The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Lab Table |
| Color | Oak |
| With Tilt | No |
| Autoclavable | Not Autoclavable |
| No. of Shelves | None |
| No. of Drawers | None |
| Top Style | 0.75 in. Phenolic Resin Surface |
| Includes | 1 sink, 2 Multiservice Fixtures, 2 GFI-protected AC Duplex Receptacles, 2 Rod Sockets, Locking Cupboard |
| No. of Doors | 2 |
| Voltage | 110 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction