Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ 4 Station Table
Shop All Diversified Spaces Products

Click to view available options
No. of Drawers:
2
None
Surface Coating:
0.75 in. Phenoic
0.75 in. Phenolic
1 in. Epoxy
1 in. Epoxy Resin
1.25 in. Plastic Laminate
Description
- Constructed of maple or oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finishing the desk is rubber base molding, leg boots and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
Specifications
Specifications
| Product Type | Workstation |
| No. of Drawers | None |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Finish | Chemical Resistant, Earth-friendly UV |
| Color | Oak |
| For Use With (Application) | Science classrooms |
| Width (Metric) | 1.67 m |
| Warranty | Limited lifetime |
| Width (English) | 66 in. |
| Depth (Metric) | 106 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction