Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 4 x 180mL Swinging Bucket Rotor
GSA_VA

Catalog No. 75003047
Click to view available options
Capacity:
4 x 180 mL

Incorporate the Thermo Scientific™ 4 x 180mL Swinging Bucket Rotor with Sorvall™ Stratos™ rotors and adapters.

Incorporate the Thermo Scientific™ 4 x 180mL Swinging Bucket Rotor with Sorvall™ Stratos™ rotors and adapters.

  • Capacity: 4 × 180mL (0.72L)
  • For 120V: Maximum Speed/RCF: 4500rpm/3940 x g
  • For 208V: Maximum Speed/RCF: 5000rpm/4863 x g

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 4 x 180mL Swinging Bucket Rotor
Type Swinging Bucket Rotor
Capacity 4 x 180 mL
Max. RCF 3,940 x g (4,863 x g with 208 V)
Max. Speed 4,500 rpm (5,000 rpm 208 V)
Radius (Metric) 17.4 mm
For Use With (Equipment) Thermo Scientific Sorvall Stratos and Stratos Biofuge Centrifuges
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.