Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 cal Arc Flash Kit (10)
Shop All National Public Seating Corporation Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- FR cuffs improve fit with electrical gloves
- PureView™ faceshield technology features a greater range of visibility
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
Specifications
Specifications
Product Type | Arc Flash Kit |
Material | Cotton, Nylon |
For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
Gender | Unisex |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Arc Flash Rating | 40 cal/cm² |
Color | Navy |
Size | Small |
Ankle Style | Open |
Closure Type | FR Hook and Loop |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction