Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ RevoLite™ 40 cal Arc Flash Kit, No Gloves

Arc flash kit with short coat and bib overall with no gloves
$2700.00 - $2870.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Olive Green |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1926
![]() |
National Safety Apparel™
KIT4SCLT40NGSM |
Small |
Each for $2,700.00
|
|
|||||
17-001-1927
![]() |
National Safety Apparel™
KIT4SCLT40NGMD |
Medium |
Each for $2,700.00
|
|
|||||
17-001-1928
![]() |
National Safety Apparel™
KIT4SCLT40NGLG |
Large |
Each for $2,700.00
|
|
|||||
17-001-1929
![]() |
National Safety Apparel™
KIT4SCLT40NGXL |
X-Large |
Each for $2,700.00
|
|
|||||
17-001-1930
![]() |
National Safety Apparel™
KIT4SCLT40NG2X |
2X-Large |
Each for $2,770.00
|
|
|||||
17-001-1931
![]() |
National Safety Apparel™
KIT4SCLT40NG3X |
3X-Large |
Each for $2,770.00
|
|
|||||
17-001-1932
![]() |
National Safety Apparel™
KIT4SCLT40NG4X |
4X-Large |
Each for $2,820.00
|
|
|||||
17-001-1933
![]() |
National Safety Apparel™
KIT4SCLT40NG5X |
5X-Large |
Each for $2,870.00
|
|
|||||
Description
- 50% lighter than our standard 40 cal kits
- FR hook and loop closure with drawstring waist
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Olive Green | |
Arc Flash Kit | |
Adjustable | |
Unisex |
40 cal/cm² | |
FR Hook and Loop | |
RevoLite™ | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title