Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ 4500 Series Thermal Transfer Ribbons
Click to view available options
Color:
Blue
Red
Silver
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
Description
- Offers environmental resistance against smearing and chemicals
- Sharp-edge print quality to maximize bar code readability
Specifications
Specifications
Product Type | Printer Ribbon |
Color | Blue |
For Use With (Equipment) | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, PAM 3000, BBP81 Label Printer, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, BBP72 Label Printer |
Material | Wax |
Length (Metric) | 300.00 m |
Width (Metric) | 83 mm |
Diameter (Metric) | 25.4 mm I.D. |
Dimensions (L x W) | 984 ft. x 3.27 in. |
Description | Blue 4500 Series Thermal Transfer Printer Ribbon |
Printable Sides | Ink side out |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction