Learn More
SHOWA™ 451 Series Natural Rubber Palm Coated Thermal-Insulated Gloves
Shop All Showa Best Glove ProductsDescription
Benifits
- Thermal Insulation
- Flexible
- Breathable
- Extra Grip
- Seamless Knit
- Skin-friendly
- Abrasion-resistant
Features
- Rough Grip
- Ergonomic
- Elasticated Wrist Cuff
- Natural Rubber Palm Coating
Trades & Applications
- Signalers
- Brick Laying
- Carpentry
- Driving Machines
- Masonry
- Demolition
- Shipping/Receiving
Specifications
Specifications
| Certifications/Compliance | CE Cat II, EN 388:2016, EN 511:2006 |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | Natural Rubber |
| Color | Gray |
| Material | Cotton, Polyester |
| Size | Small |
| Liner Material | Acrylic |
| Resistant To | Abrasion Resistant |
| Series | 451 |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
