Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 48- Position Polypropylene Cryo Rack with Datamatrix scanning

Catalog No. 07000342 Shop All Greiner Bio-One Products
Change view
Click to view available options
Holds:
48 (1 mL and 2 mL Cryo Tubes)
48 (1, 2, 4 and 5 mL Cryo Tubes)
Includes:
Datamatrix Coding
High-profile Lid
Lid, Datamatrix Coding
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Includes
07-000-342 48 (1 mL and 2 mL Cryo Tubes) High-profile Lid
07-000-343 48 (1 mL and 2 mL Cryo Tubes) Lid, Datamatrix Coding
07-000-939 48 (1, 2, 4 and 5 mL Cryo Tubes) Datamatrix Coding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-342 Supplier Greiner Bio-One Supplier No. 803270
Add to Cart
Add to Cart

Suitable for ultra-low temperature storage.

  • Scanning windows underneath each tube
  • Allows for reading of all tube IDs in one scan
  • Rotation stoppers for usage with automated de-/recapping devices
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Polypropylene
Type Cryo Rack
Holds 48 (1 mL and 2 mL Cryo Tubes)
Includes High-profile Lid
Quantity 15/Pk., 15/Cs.
Sterility Non-sterile
Dimensions (L x W x H) 128 x 85 x 30 mm
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 88.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.