Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alcor™ iSED™ Automated ESR Analyzers
SDP

Catalog No. 22000124
Click to view available options
Analysis Time:
20 sec.

Automated ESR system with advanced rheology technology

iSED's micro-flow captures the critical kinetics of RBC's in a highly controlled testing environment. Utilizing a very small sample, iSED captures the most critical phase of the early-phase in phenomenon of RBC sedimentation, the so called Rouleaux formation, to produce ESR results that are unaffected by variables commonly associated with traditional ESR testing, such as mixing of sample and temperature.

  • One-step operation
  • Gives result in 20 seconds
  • Requires 100μL sample
  • Requires barcoded EDTA anti-coagulant (13 x 75mm) test tubes
  • Involves closed container sampling
  • Random Access
  • Continuous feed operation
  • Free of disposables
  • Includes automatic Seditrol™ On-Board Quality Control

  • Requires 100-240VAC 50-60Hz, 160w
  • Temperature: 10° to 30°C
  • Weight 13.6kg (30 lb.)
  • Dimensions: 13.4D x 10.5W x 14.3cm H

Warranty and Services

One year

Specifications

Type iSED Automated ESR Analyzer
Sample Type Whole Blood
For Use With (Application) Capturing the most critical phase of the early-phase in phenomenon of RBC sedimentation, the so called Rouleaux formation, to produce ESR results
Analysis Time 20 sec.
Throughput 1 to 130mm/hr.
Includes 20,000 Test Cards, Printer
Depth (English) 13.4 in.
Depth (Metric) 34 cm
Height (English) 14.3 in.
Height (Metric) 36 cm
Width (English) 10.5 in.
Width (Metric) 27 cm
Electrical Requirements 100 to 240VAC 50 to 60Hz, 160w
Frequency 50/60 Hz
Voltage 100 to 240 VAC
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Parameter Photometrical
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.