Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed Different Aluminum Padlocks with 1.5 in Shackle, Black
Click to view available options
Quantity:
1 Ea.
6/Pk.
Description
- Lightweight and compact size
- Tamperproof and rugged
- Made of solid aluminum with chrome-plated steel shackle
- Resistant to chemicals and corrosion
- Features 6-pin cylinders for better tamper resistance
- Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
- Key Style: Keyed Different
Specifications
Specifications
Product Type | Keyed Different Padlock |
Color | Black |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 0.63 cm |
Material (Shackle) | Chrome-plated Steel |
No. of Pins | 6 |
Quantity | 6/Pk. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction