Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, Green

Catalog No. p-4932370
Click to view available options
Quantity:
1 Ea.
6/Pk.

Safer alternative to metal locks for lockout applications

  • Compact and lightweight
  • Temperature, chemicals, corrosion and tamper resistant
  • Nonconductive and nonsparking
  • Insulated cylinder for protection from shocks
  • Features ribbed design for easy gripping and handling
  • Language labels: English, French and Spanish
  • Custom keying and charting available
  • Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)

Specifications

Product Type Keyed Different Safety Padlock
Color Green
Material Plastic
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
Includes 3 labels/ lock, 1 English, 1 French, 1 Spanish label
Material (Shackle) Steel
No. of Pins 6
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.