Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Clamp-On Breaker Lockout, 480/600V
Shop All Brady Corporation Products
Click to view available options
Quantity:
1 Ea.
6/Pk.
Description
- Made of rugged polypropylene and impact modified nylon
- Accepts lock shackles up to 0.28 in. in diameter
- Includes Cceats for use with breakers with long, sliding switch throws
Specifications
Specifications
Product Type | Clamp-on Breaker Lockout |
Color | Red |
Material | Nylon |
Diameter (English) Shackle | 0.28 in. |
Diameter (Metric) Shackle | 0.7 cm |
Includes | Cleats |
Lockout Type | Clamp-on |
Quantity | 1 Ea. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction