Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Arrow Tapes
Shop All Brady Corporation Products
Click to view available options
Display Text:
270 Arrows
720 Arrows
Dimensions (LxW):
30 yd. x 2 in.
30 yd. x 4 in.
Color:
Blue, White
Red, White
Description
- Made of B-946 pressure sensitive vinyl withstands elements indoors or out
- Supplied in liner-mounted rolled form
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | Red, White |
| Finish | Gloss |
| Material | Vinyl |
| Display Text | 720 Arrows |
| For Use With (Application) | Pipe and Valve Marking |
| Quantity | 1 Ea. |
| Dimensions (LxW) | 30 yd. x 2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction