Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradySnap-On™ Pipe Markers, Legend: DOMESTIC HOT WATER

Catalog No. p-4932412 Shop All Brady Corporation Products
Click to view available options
Diameter (Metric):
10.16 to 15.24 cm
3.81 to 6.03 cm
6.35 to 9.78 cm
Diameter (English):
1.5 to 2.375 in.
2.5 to 3.85 in.
4 to 6 in.
Height (Metric) Character:
1.9 cm
3.17 cm
Description:
Style B
Style C
Style D

Catalog No. 19-000-360

Supplier: Brady™ 4051D

Only null left
Add to Cart
Add to Cart

Installs quickly and easily in older facilities or new construction

  • For both indoor and outdoor use
  • May be applied to dirty, oily, greasy or rough surfaces
  • Lightweight and can be removed and reapplied in other areas
  • Material: Coiled Printed Plastic Sheet

Compliance

ANSI

Specifications

Description Style D
Color Black, Yellow
Material Plastic
Display Text Legend: DOMESTIC HOT WATER
Height (English) Character 1.25 in.
Height (Metric) Character 3.17 cm
Diameter (English) 4 to 6 in.
Diameter (Metric) 10.16 to 15.24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.