Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Vinyl Pipe Markers, Legend: AMMONIA

Catalog No. 19000373 Shop All Brady Corporation Products
Click to view available options
Width (Metric):
35.5 cm

Self-Sticking Vinyl Pipe Markers: AMMONIA are designed for the identification of piping system contents when used with Directional Flow Arrow Tape.

  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Compliance

ASME (ANSI) A13.1 Standard

Specifications

Adhesive Type Permanent Acrylic
Color Black, Yellow
Material Vinyl
Sterility Non-sterile
Display Text Legend: AMMONIA
For Use With (Application) Pipe & Valve Marking
For Use With (Equipment) Pipe & Valve Marking
Dimensions (LxW) 2.25 x 14 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Height (English) 2.25 in.
Height (Metric) 5.08 cm
Diameter (English) 2.5 to 7.87 in.
Diameter (Metric) 6.35 to 20 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.