Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradySnap-On™ Pipe Markers, Legend: SPRINKLER
Click to view available options
Height (English) Character:
0.75 in.
1.25 in.
Diameter (English):
1.5 to 2.375 in.
2.5 to 3.85 in.
4 to 6 in.
Description:
Style B
Style C
Style D
Description
- For both indoor and outdoor use
- May be applied to dirty, oily, greasy or rough surfaces
- Lightweight and can be removed and reapplied in other areas
- Material: Coiled Printed Plastic Sheet
Compliance
ANSI
Specifications
Specifications
Description | Style B |
Color | White, Red |
Material | Plastic |
Display Text | Legend: SPRINKLER |
Height (English) Character | 0.75 in. |
Height (Metric) Character | 1.9 cm |
Diameter (English) | 1.5 to 2.375 in. |
Diameter (Metric) | 3.81 to 6.03 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction