Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Vinyl Pipe Markers, Legend: HEATING WATER SUPPLY
Shop All Brady Corporation Products
Click to view available options
Width (Metric):
17.78 cm
35.56 cm
Height (Metric):
19.05 mm
5.08 cm
Diameter (Metric):
1.9 to 6.03 cm
6.35 to 20 cm
Description:
Style 1
Style 4
Description
- For indoor and outdoor use
- Supplied on coated backing material for easy handling and installation
- To indicate pipe content flow direction, marker ends should be banded with Directional Flow Arrow tape
- Language: English
Compliance
ASME (ANSI) A13.1 Standard
Specifications
Specifications
Description | Style 1 |
Adhesive Type | Self-adhesive |
Color | Black, Yellow |
Material | Vinyl |
Display Text | Legend: SPRINKLER |
Width (English) | 14 in. |
Width (Metric) | 35.56 cm |
Height (English) | 2 in. |
Height (Metric) | 5.08 cm |
Diameter (English) | 2.5 to 7.87 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction