Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IP Printer Enabled 4500 Series Thermal Transfer Printer Ribbons

Catalog No. p-4932428 Shop All Brady Corporation Products
Click to view available options
Color:
Blue
Red
Silver
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.

Catalog No. 19-000-228

Supplier: Brady™ IPR4500RD

Only null left
Add to Cart
Add to Cart

Offers environmental resistance against smearing and chemicals

  • Sharp-edge print quality to maximize bar code readability
  • Includes spindle
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Red
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Resin
Length (English) 984 in.
Width (English) 2.36 in.
Length (Metric) 300 m
Width (Metric) 5.9 cm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 2.36 in.
Description Red 4500 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format IP™ Enabled
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
Quantity 1 Ea.
Alternate Part Number IP-R4500-RD
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.