Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IP Printer Enabled 4900 Series Thermal Transfer Printer Ribbons

Catalog No. p-4932429
Click to view available options
Dimensions (L x W):
284 ft. x 3.27 in.
984 ft. x 2.36 in.

Smear resistant at high temperatures

 

  • Includes spindle
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

 

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Black
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Resin
Length (English) 984 ft.
Width (English) 2.36 in.
Length (Metric) 300 m
Width (Metric) 5.9 cm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 2.36 in.
Description Black 4900 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format IP™ Enabled
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
Quantity 1 Ea.
Alternate Part Number IP-R4902
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.