Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Glow-In-The-Dark Exit and Directional Signs: EMERGENCY EXIT ONLY
Click to view available options
Dimensions (L x W):
25.4 x 17.7cm
35.5 x 25.4cm
Material:
Plastic
Polyester
Description
- Available in Glow-In-The-Dark Self-Stick Polyester and Glow-In-The-Dark Plastic
- Language: English
Specifications
Specifications
Material | Plastic |
Quantity | 1 Ea. |
Description | Plastic (B-347) |
Height (English) | 7 in. |
Height (Metric) | 17.7 cm |
Width (English) | 10 in. |
Width (Metric) | 25.4 cm |
Languages | English |
Dimensions (L x W) | 25.4 x 17.7cm |
Displayed Text | EMERGENCY EXIT ONLY |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction