Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark Fire and Exit Signs: FIRE ALARM (W/PICTO)

Catalog No. p-4932789
Click to view available options
Dimensions (L x W):
25.4 x 35.5cm
5 x 14 in.
Material:
Plastic
Polyester

Used as guide for proper emergency escapes and to indicate flammable materials

  • Available in Glow-In-The-Dark Self-Stick Polyester and Glow-In-The-Dark Self-Stick Plastic materials

Specifications

Material Polyester
Quantity 1 Ea.
Description Glow-In-The-Dark Self-Stick Polyester
Height (English) 14 in.
Height (Metric) 35.5 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Dimensions (L x W) 5 x 14 in.
Displayed Text Legend: FIRE ALARM (W/Pictogram)
Product Type Fire and Exit Sign
Color Red on Glow
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.