Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Blank Signs with Preprinted WARNING Header

Catalog No. p-4932799
Click to view available options
Material:
Aluminum
Plastic
Polyester

To customize specific needs using sign printer

  • Made of aluminum, polyester and plastic materials
  • Header: WARNING
  • Color: Black on Orange
  • Size: 35.5W x 25.4cm H (14 x 10 in.)

Specifications

Material Aluminum
Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Dimensions (L x W) 35.5 x 25.4cm
Displayed Text Header: WARNING
Product Type Blank Sign with Pre-printed Header
Color Black on Orange

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.