Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 and PowerMark™ Indoor/Outdoor Vinyl Tapes - Green

Catalog No. p-4932810 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
50 ft. x 4 in.
50 ft. x 6 in.
50 ft. x 7 in.
50 ft. x 8 in.

For all-purpose facility and safety identification

  • Compatible with BBP85, PowerMark Sign and Label Printers
  • Low-shrink B-595 material with ultra aggressive adhesive
  • Conforms to irregular, curved, rough and highly textured surfaces
  • Resistant to grease, oil and most industrial chemicals
  • Average outdoor durability: 8-10 years
  • Service Temperatures: +82°C to -40°C
  • Application temperature: -18°C (0°F)

Specifications

Color Green
Material Vinyl (B-595)
Product Type Label Tape
For Use With (Equipment) BBP™85, PowerMark™ Printer
Life Span 8 to 10 Years
Quantity 1 Ea.
Size (English) 50 ft. x 6 in.
Size (Metric) 15.24 m x 15.24 cm
Temperature Range (English) -40° to +180°F
Temperature Range (Metric) -40°C to +82°C
Dimensions (LxW) 50 ft. x 6 in.
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 6 in.
Width (Metric) 152.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.