Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ BBP™85 and PowerMark™ Indoor/Outdoor Vinyl Tapes - Yellow
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Dimensions (LxW):
                            
                        
                        
                            
                                50 ft. x 6 in.
                            
                        
                            
                                50 ft. x 7 in.
                            
                        
                            
                                50 ft. x 8 in.
                            
                        
                    Description
- Compatible with BBP85, PowerMark Sign and Label Printers
- Low-shrink B-595 material with ultra aggressive adhesive
- Conforms to irregular, curved, rough and highly textured surfaces
- Resistant to grease, oil and most industrial chemicals
- Average outdoor durability: 8-10 years
- Service Temperatures: +82°C to -40°C
- Application temperature: -18°C (0°F)
Specifications
Specifications
| Color | Yellow | 
| Material | Vinyl (B-595) | 
| Product Type | Label Tape | 
| For Use With (Equipment) | BBP85™ and PowerMark™ Printers | 
| Life Span | 8 to 10 Years | 
| Quantity | 1 Ea. | 
| Size (English) | 50 ft. x 6 in. | 
| Size (Metric) | 15.24 m x 15.24 cm | 
| Temperature Range (English) | -40° to +180°F | 
| Temperature Range (Metric) | -40°C to +82°C | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            