Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 and PowerMark™ Low-Halide Polyester Tapes - Clear

Catalog No. p-4932816
Click to view available options
Dimensions (LxW):
50 ft. x 4 in.
50 ft. x 7 in.

For labeling stainless steel pipes and surfaces

  • Compatible with BBP85 and PowerMark Sign and Label printers
  • Smooth polyester outdoor grade tape for mounting on sign panels

Specifications

Color Clear
Material Polyester (B-569)
Product Type Label Tape
For Use With (Equipment) BBP85™, PowerMark™ Printer
Life Span 3 to 5 Years
Quantity 1 Ea.
Temperature Range (English) -40° to +212°F
Dimensions (LxW) 50 ft. x 7 in.
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 7 in.
Width (Metric) 177.8 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.